Shop All Gurneys & Stretchers
Iron Duck
XT Spineboard 18 w/ Pins - Safety Green
Mfr # 35717-P-FG
Zoro # G802691144
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35717-P-FG
- Zoro # G802691144
- Country of Origin United States
- Category Gurneys & Stretchers
Description
The Same Design As The Xt Spineboard, With An Extra Two Inches Of .
Size: 72” X 18” X 2.25”
Weight: 16 Lbs.
Capacity: 1000 Lbs.
Float Capacity: 250 Lbs.
The Stiffening System In The Handgrips Makes The Xt18 The Strongest X-Ray Translucent Spineboard Available.
Seamless Design Prevents Fluids From Entering To Help Eliminate Cross-Contamination
X-Ray Translucent Between Hand Holes. No Rails, Runners, Or Slots Interfere With The X-Ray Field
The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Allows Better Patient Centering, And Requires Less Padding
Compatible With All Head Immobilization Devices On The Market
Two Boards Can Be Nested And Stored Together In Less Than 4’’ Of Space
Size: 72” X 18” X 2.25”
Weight: 16 Lbs.
Capacity: 1000 Lbs.
Float Capacity: 250 Lbs.
The Stiffening System In The Handgrips Makes The Xt18 The Strongest X-Ray Translucent Spineboard Available.
Seamless Design Prevents Fluids From Entering To Help Eliminate Cross-Contamination
X-Ray Translucent Between Hand Holes. No Rails, Runners, Or Slots Interfere With The X-Ray Field
The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Allows Better Patient Centering, And Requires Less Padding
Compatible With All Head Immobilization Devices On The Market
Two Boards Can Be Nested And Stored Together In Less Than 4’’ Of Space
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Triangular Bandage, 40in W x 56in L, PK240 (3681)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 6.2 qt., Bottle, Red, PK12 (182)
- CABLES & SENSORS Banana to Clip Adapters, Adult/Pediatric Banana to Clip, PK10 (AD-BP-100)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- Iron Duck Gurneys & Stretchers