Shop All Gurneys & Stretchers
Iron Duck
Ultra Vue 18, 22 Pin - Black
Mfr # 35755-EP-BK
Zoro # G702692395
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35755-EP-BK
- Zoro # G702692395
- Country of Origin United States
- Category Gurneys & Stretchers
Description
Our Most Durable Spine Board, The Ultra-Vue 18” Backboard Is Rated Among The Most Rigid In Any Weight Class.
Size: 72′′ X 18′′ X 2.25′′
Weight: 22 Lbs.
Weight Cap: 1,000 Lbs.
Float Cap: 250 Lbs.
100% X-Ray, Mri And Ct Scan Compatible
The Ultra-Vue 18” Features The Lowest Deflection Rate At Any Weight
Features A Flat Patient Surface That Won’T Compromise Cpr Efforts Or Aggravate Cervical Spine Injuries
Made Of Roto-Molded Hdpe (High-Density Polyethylene) Over A Non-Toxic Foam Which Prevents Slippage And Allows For Easier Cleaning And Disinfecting
Features 14 Oversized, Raised Hand Holds For Easier Grip And Safe Transportation
Board Is X-Ray Translucent And Mri And Ct Scan Compatible
Ships With Ten 2” Long Reflective Strips For Added Visibility And Safety In Low Light Situations
Size: 72′′ X 18′′ X 2.25′′
Weight: 22 Lbs.
Weight Cap: 1,000 Lbs.
Float Cap: 250 Lbs.
100% X-Ray, Mri And Ct Scan Compatible
The Ultra-Vue 18” Features The Lowest Deflection Rate At Any Weight
Features A Flat Patient Surface That Won’T Compromise Cpr Efforts Or Aggravate Cervical Spine Injuries
Made Of Roto-Molded Hdpe (High-Density Polyethylene) Over A Non-Toxic Foam Which Prevents Slippage And Allows For Easier Cleaning And Disinfecting
Features 14 Oversized, Raised Hand Holds For Easier Grip And Safe Transportation
Board Is X-Ray Translucent And Mri And Ct Scan Compatible
Ships With Ten 2” Long Reflective Strips For Added Visibility And Safety In Low Light Situations
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- LIFE EXTENSION Vitamin D3 1000 IU- 250 Softgels (1751)
- DYNAREX Specimen Container 4oz Non-Sterile, 500PK (4256)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- Iron Duck Gurneys & Stretchers