Shop All Gurneys & Stretchers
Iron Duck
Ultra Vue 16, 22 Pin - Lime Green
Mfr # 35775-EP-LG
Zoro # G902692713
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35775-EP-LG
- Zoro # G902692713
- Country of Origin United States
- Category Gurneys & Stretchers
Description
This Smaller Version Of Our Ultra Vue 18” Spineboard Is One Of Our Most Popular Models For Its Versatility And Durability.
Dimensions: 72” X 16” X 1.75”
Weight: 16 Lbs.
Weight Cap: 1,000 Lbs.
Float Cap: 250 Lbs.
Made Of Roto-Molded Hdpe (High-Density Polyethylene) Over A Non-Toxic Foam Prevents Slippage And Allows For Easy Cleaning And Disinfecting
Features The Lowest Deflection Rate At Any Weight
Includes 14 Oversized, Raised Hand Holds For Easier Grip And Safe Transportation
Speed Clip Holds Are Separate From Oversized Hand Holds To Facilitate Accurate Strapping
Board Is X-Ray Translucent And Mri And Ct Scan Compatible
Includes Ten 2” Long Reflective Strips For Added Visibility And Safety In Low Light Situations
Dimensions: 72” X 16” X 1.75”
Weight: 16 Lbs.
Weight Cap: 1,000 Lbs.
Float Cap: 250 Lbs.
Made Of Roto-Molded Hdpe (High-Density Polyethylene) Over A Non-Toxic Foam Prevents Slippage And Allows For Easy Cleaning And Disinfecting
Features The Lowest Deflection Rate At Any Weight
Includes 14 Oversized, Raised Hand Holds For Easier Grip And Safe Transportation
Speed Clip Holds Are Separate From Oversized Hand Holds To Facilitate Accurate Strapping
Board Is X-Ray Translucent And Mri And Ct Scan Compatible
Includes Ten 2” Long Reflective Strips For Added Visibility And Safety In Low Light Situations
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Replacement Pockets, 9 in. H, 8 Pockets (M5061)
- CURAD Ouchless Flex Fabric Bandages, 1.65 x 4, PK8 (CUR5003)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- HEARTSINE Sam 360P AED (PAD-360P)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- FERNO Disaster Litter, 108-D, 6x90x22" (PT7969)
- KONG USA Half Rolly (89002N000KK)
- Iron Duck Gurneys & Stretchers