Iron Duck

Ultra Loc Backboard - Olive Drab


product price: $483.99
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
This Ultra-Lightweight And Ultra-Thin Spineboard Offers Iron Duck’S Trademark Strength At A Fraction Of The Dimensions Of Other Backboards. This Spineboard Is Not Recommended For Water Use.
Dimensions: 72” X 16” X 1.75”
Weight: 14 Lbs.
Weight Capacity: 1,000 Lbs.
The Open Leg Triangle Integrates With Full-Length, Molded-In Runners For Rigidity While Keeping The Hand Holds Off The Ground For Ease In Lifting
Features 14 Over-Sized, Raised Hand Holds Large Enough To Accommodate Gloved Hands (Measuring 2” X 6”)
The Flat Patient Surface Won’T Compromise Cpr Efforts Or Aggravate Cervical Spine Injuries
The Board’S Hdpe Shell (High-Density Polyethylene) Is Both Durable And Easy To Clean/Disinfect