Shop All Medical Equipment Bags & Cases
Iron Duck
Ultra Backpack - Black
Mfr # 32440-BK
Zoro # G102690106
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 32440-BK
- Zoro # G102690106
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Description
The Ultra Backpack Is Our Largest Backpack, Designed To Carry An Aed, Oxygen Tank, Als Supplies And More With Infinite Customization Options.
Overall Dimensions: 23” H X 19” W X 12” D – 5244 Cu In – 9Lbs
The Backpack Features Side Pockets Made From Durable And Easy To Clean Up Material. Open Either Pocket To Access A Full-Length, Gusseted Pouch With A Clear Window On The Lid.
The Top Front Pocket Contains A Gusseted Pouch Divided Into Three Sections With Elastic Tacking For Various Supplies. On The Opposite Side Is A Zippered Pocket For Flat Supplies Or Papers. The Bottom Front Pocket Has One Flat Pocket And Two Gusset Pockets For An Aed And Its Accessories.
On The Inner Lid Are Three Removable Color Coded Pouches With Clear Windows. Behind The Pouches Are Two Zippered Inner Pockets For Flat Supplies. The Removable Dividing Panel Offers A Combination Of Both Flat Zippered And Clear Gusseted Pockets For Intubation Supplies.
On The Other Side Of The Divider Are Two Quick Release Buckles That Can Secure A D Or Jumbo D Oxygen Tank. There Are Also Two Lined Mesh Pockets To Hold Portable Suction And Other Oxygen Accessories.
The Corners Have Been Reinforced With High Density Plastic To Improve Wear.
This Bag Can Be Carried Multiple Ways Including The Ergonomically Designed Backpack Straps Or Using The Side Or Top Rubber Molded Handles.
Overall Dimensions: 23” H X 19” W X 12” D – 5244 Cu In – 9Lbs
The Backpack Features Side Pockets Made From Durable And Easy To Clean Up Material. Open Either Pocket To Access A Full-Length, Gusseted Pouch With A Clear Window On The Lid.
The Top Front Pocket Contains A Gusseted Pouch Divided Into Three Sections With Elastic Tacking For Various Supplies. On The Opposite Side Is A Zippered Pocket For Flat Supplies Or Papers. The Bottom Front Pocket Has One Flat Pocket And Two Gusset Pockets For An Aed And Its Accessories.
On The Inner Lid Are Three Removable Color Coded Pouches With Clear Windows. Behind The Pouches Are Two Zippered Inner Pockets For Flat Supplies. The Removable Dividing Panel Offers A Combination Of Both Flat Zippered And Clear Gusseted Pockets For Intubation Supplies.
On The Other Side Of The Divider Are Two Quick Release Buckles That Can Secure A D Or Jumbo D Oxygen Tank. There Are Also Two Lined Mesh Pockets To Hold Portable Suction And Other Oxygen Accessories.
The Corners Have Been Reinforced With High Density Plastic To Improve Wear.
This Bag Can Be Carried Multiple Ways Including The Ergonomically Designed Backpack Straps Or Using The Side Or Top Rubber Molded Handles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- COLGATE Colgate Enamel Health Sparkling Fresh Mint Mouthwash 16.9 fl. oz., PK6 (167158)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- ELECTROLUX S-Bag Anti-Allergy Synthetic For Bag , 4PK (EL202G)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- ERGODYNE Bag/Tote, Wheeled Gear Bag, Red, 1000D Nylon, Double Coated (GB5005W)
- PELICAN Case, EMS, Insrts, 20.85Lx12.73Wx12.75D, Org (1460-005-150)
- MERET PRODUCTS Roller Bag, Nylon, 10-1/2" H, Black (M5107-PC)
- MUTUAL INDUSTRIES 25 Person Metal First Aid Kit (50006)
- Iron Duck Medical Equipment Bags & Cases