Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Royal Blue, 14" L, 8" W
Mfr # 35132-RB
Zoro # G6367947
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Royal Blue
- Closure Type zipper
- Height 21 in
- Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Duck
- MFR # 35132-RB
- Zoro # G6367947
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 21 in |
Width | 8 in |
Length | 14 in |
Details
Item | Trauma Backpack |
Material | Nylon |
Color | Royal Blue |
Closure Type | zipper |
Features | (4) Color Coded Pouches with Clear Windows, Reinforced Corners |
Industry Type | Healthcare |
Product Type | Trauma Bag |
Description
Trauma Backpack, Height 21 in, Width 8 in, Length 14 in, Material Nylon, Royal Blue, Closure Type Zipper, Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- HUSQVARNA Walk-Behind Concrete Saw, 36" L, 15" W (FS 309)
- DIXON 4 in x 16 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP164)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- ACME UNITED First Aid Only 520-FR First Responder Kit, Large, 158 Piece Bag (520-FR)
- RLM DISTRIBUTION White Blanket Storage bag (HO750824)
- BIG D D'vour Clean-up Kit, Powder, All Inclusive Kit, PK6 (016900)
- Iron Duck Medical Equipment Bags & Cases