Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Red, 23" L, 17" W
Mfr # 32325-RD
Zoro # G6368148
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 12 in
- Features Tapered Exterior Pockets, Impact Resistant Runners On Bottom, Moveable Dividers, Large Pockets On Each End, Ergonomic Padded Shoulder Strap
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 32325-RD
- Zoro # G6368148
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 12 in |
Width | 17 in |
Length | 23 in |
Details
Item | Trauma Bag |
Material | Nylon |
Color | Red |
Closure Type | zipper |
Features | Tapered Exterior Pockets, Impact Resistant Runners On Bottom, Moveable Dividers, Large Pockets On Each End, Ergonomic Padded Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma Bag, Height 12 in, Width 17 in, Length 23 in, Material Nylon, Red, Closure Type Zipper, Features Tapered Exterior Pockets, Impact Resistant Runners On Bottom, Moveable Dividers, Large Pockets On Each End, Ergonomic Padded Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESITIN Desitin Maximum Strength Diaper Rash Ointment Cream 4 oz., PK36 (5100071)
- NECTAR Cleansing Bar, 500PK (HA-NECSC-006)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle, PK 8 (05401)
- MEDLOGIX Urea-Based Large Instant Ice Pack, PK24 (6600)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5220)
- EMI Oxygen Response Bag, Nylon, Orange (844)
- MCKESSON Medi-Pak Respiratory Set-Up Bag, 500PK (79-RDS21216)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- Iron Duck Medical Equipment Bags & Cases