Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Red, 19" L, 14" W
Mfr # 32350-RD
Zoro # G6368111
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 12 in
- Width 14 in
- Features Tapered Exterior Pockets, Elastic Tool Holders, Large Pockets On Each End, Heavy Duty Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 32350-RD
- Zoro # G6368111
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 12 in |
Width | 14 in |
Length | 19 in |
Details
Item | Trauma Bag |
Material | Nylon |
Closure Type | zipper |
Color | Red |
Features | Tapered Exterior Pockets, Elastic Tool Holders, Large Pockets On Each End, Heavy Duty Handles |
Industry Type | Healthcare |
Description
Trauma Bag, Height 12 in, Width 14 in, Length 19 in, Material Nylon, Red, Closure Type Zipper, Features Tapered Exterior Pockets, Elastic Tool Holders, Large Pockets On Each End, Heavy Duty Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 6 Pcs Oral Hygiene Kit Stainless Steel Dental Tools (A2Z-ZR-SS6)
- EDU-LABS Glass Transfer Pipette, 10mL (ELZR-0002)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3013)
- WEBCOL Alcohol Prep Pad, Medium, Sterile, 200PK (6818)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- MEDSOURCE BP Kit, Blue (MS-MED5N)
- Iron Duck Medical Equipment Bags & Cases