Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Orange, 17" L, 9" W
Mfr # 36001S-OR
Zoro # G6367910
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type Buckle
- Height 7 in
- Features Front Full Length Pocket is Split Into Two Separate Pouches with A Row of Elastics for Small Tools, Three Non-Removable Dividers
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 36001S-OR
- Zoro # G6367910
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 7 in |
Width | 9 in |
Length | 17 in |
Details
Item | Trauma Bag |
Material | Nylon |
Closure Type | Buckle |
Color | Orange |
Features | Front Full Length Pocket is Split Into Two Separate Pouches with A Row of Elastics for Small Tools, Three Non-Removable Dividers |
Industry Type | Healthcare |
Description
Trauma Bag, Height 7 in, Width 9 in, Length 17 in, Material Nylon, Orange, Closure Type Buckle, Features Front Full Length Pocket is Split Into Two Separate Pouches with A Row of Elastics for Small Tools, Three Non-Removable Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Foam Hand Sanitizer, Cartridge, 1.2 L (12979)
- MEDLINE FitRight Ultra Protective Underwear, Medium, 28" to 40" Waist, PK20 (FIT23005A)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- DEALMED First Responder Trauma Bag, Medium, Orange, Ea (787230)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- Iron Duck Medical Equipment Bags & Cases