Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Navy, 19" L, 12-1/2" W
Mfr # 32499A-NB
Zoro # G6368105
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 8 1/2 in
- Features Top Lip Pocket, Removable Nylon Liner with Padded Dividers, Padded, Adjustable Shoulder Strap, (2) Side Pockets
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Duck
- MFR # 32499A-NB
- Zoro # G6368105
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 8 1/2 in |
Width | 12 1/2 in |
Length | 19 in |
Details
Item | Trauma Bag |
Material | Nylon |
Closure Type | zipper |
Color | Navy |
Features | Top Lip Pocket, Removable Nylon Liner with Padded Dividers, Padded, Adjustable Shoulder Strap, (2) Side Pockets |
Industry Type | Healthcare |
Description
Trauma Bag, Height 8 1/2 in, Width 12 1/2 in, Length 19 in, Material Nylon, Navy, Closure Type Zipper, Features Top Lip Pocket, Removable Nylon Liner with Padded Dividers, Padded, Adjustable Shoulder Strap, (2) Side Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- INVACARE Wheel Lock Extension Handle (TAGRP245014)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- DMI Water Bag, 20 lb., Vinyl (534-2018-0000)
- LIFESECURE SecurEvac Hi-Visibility Emergency Sling & Shoulder Bag (60330)
- EMI Bag/Tote, Pro Response Basic Bag, Orange, 1000 Denier Nylon (867)
- EMI Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura (826)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- Iron Duck Medical Equipment Bags & Cases