Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Green, 14" L, 8" W
Mfr # 35132-GN
Zoro # G6367956
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 21 in
- Width 8 in
- Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35132-GN
- Zoro # G6367956
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 21 in |
Width | 8 in |
Length | 14 in |
Details
Item | Trauma Bag |
Material | Nylon |
Color | Green |
Closure Type | zipper |
Features | (4) Color Coded Pouches with Clear Windows, Reinforced Corners |
Industry Type | Healthcare |
Description
Trauma Bag, Height 21 in, Width 8 in, Length 14 in, Material Nylon, Green, Closure Type Zipper, Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 4 oz., PK24 (ISSC-4-30+FF)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- SC JOHNSON PROFESSIONAL 250 ml Powder Hand Soap Tube, PK 12 (KCL250ML)
- MG DEVELOPMENT MG Development HC-PERFECTDRY-QR PerfectDry QR Hearing Aid Drying System (HC-PERFECTDRY-QR)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- DEALMED First Responder Trauma Bag, Medium, Orange, Ea (787230)
- RLM DISTRIBUTION White Blanket Storage bag (HO750824)
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- Iron Duck Medical Equipment Bags & Cases