Shop All Medical Equipment Bags & Cases
Iron Duck
Trauma Bag, Black, 14" L, 8" W
Mfr # 35132-BK
Zoro # G6367965
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 21 in
- Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35132-BK
- Zoro # G6367965
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 21 in |
Width | 8 in |
Length | 14 in |
Details
Item | Trauma Bag |
Material | Nylon |
Closure Type | zipper |
Color | Black |
Features | (4) Color Coded Pouches with Clear Windows, Reinforced Corners |
Industry Type | Healthcare |
Description
Trauma Bag, Height 21 in, Width 8 in, Length 14 in, Material Nylon, Black, Closure Type Zipper, Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- MEDLINE INDUSTRIES, INC Medline MIIPRM21408C Caring Woven Gauze Sponges, 4 x 4, NonSterile, 8-ply, 200 Sponges/Pack (PRM21408C)
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- DEALMED Alcohol Prep Pad, Medium, 300/Bx, 10/Cs, 3000PK (781020)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- MERET PRODUCTS Oxygen Response Bag, 22-1/2" H, Black (M5103-NW)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- Iron Duck Medical Equipment Bags & Cases