Shop All Gurneys & Stretcher Accessories
Iron Duck
Stretcher Strap, Black, 1" H
Mfr # 30000
Zoro # G6367877
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboard
- Length 72 in
- Width 2 in
- Height 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 30000
- Zoro # G6367877
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 72 in |
Width | 2 in |
Height | 1 in |
Details
Item | Stretcher Strap |
For Use With | Backboard |
Color | Black |
Construction | Nylon |
Includes | Hook-and-Loop |
Industry Type | Healthcare |
Accessory Type | Stretcher Strap |
Description
Stretcher Strap, Black, Construction Nylon, Length 72 in, Width 2 in, Height 1 in, For Use With Backboard, Includes Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Liner, Waxed, Receptacle 500PK (HOSKL)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- MEDLINE Woven Adhesive Bandages, 1 1/2"X3", PK100 (NON25510)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- MEDLINE Stretcher Sheet, Disposable, 40"x90", 50/BX, Blue, PK50 (MIINON24335)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (27071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (51021 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- Iron Duck Gurneys & Stretcher Accessories