Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Yellow, Speed Clip
Mfr # 35850-P-YL
Zoro # G6367737
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 1 3/4 in
- Width 16 in
- Weight Capacity 500 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35850-P-YL
- Zoro # G6367737
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 1 3/4 in |
Width | 16 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Yellow |
Straps Count | 3 |
Includes | (12) Pins |
Industry Type | Healthcare |
Material | High Density Polyethylene |
Strapping Type | Speed Clip |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Yellow, Includes (12) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKE HOLD STRAP FURNITURE OAK 18"" (4161)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- BRAZOS Walking Stick, Free Form, Ironwood, 48" (602-3000-1157)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- KEMP USA Folding Pole Stretcher, Orange (10-991-ORG)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- Iron Duck Gurneys & Stretchers