Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Red, Speed Clip
Mfr # 35850-P-RD
Zoro # G6367746
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 16 in
- Weight Capacity 500 lb
- Height 1 3/4 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35850-P-RD
- Zoro # G6367746
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 1 3/4 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Red |
Straps Count | 3 |
Material | High Density Polyethylene |
Includes | (12) Pins |
Strapping Type | Speed Clip |
Industry Type | Healthcare |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Red, Includes (12) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- COLGATE Whitening/Tarter Control Liquid Toothpaste & Mouthwash 4.6 oz., PK12 (176410)
- ULTRA BRITE Ultra Brite Toothpaste Regular 6 oz., PK24 (156750)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 12box Per Case, 1200 Per Case (BA1-BLUEX12)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- Iron Duck Gurneys & Stretchers