Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Red, Looped End
Mfr # 35850-RD
Zoro # G6367816
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 500 lb
- Height 1 3/4 in
- Width 16 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35850-RD
- Zoro # G6367816
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 1 3/4 in |
Width | 16 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Red |
Straps Count | 3 |
Industry Type | Healthcare |
Strapping Type | Looped End |
Material | High Density Polyethylene |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- AFS Velvet Reserved Seat Signs - Reserved (Pack of 10) (5711101)
- MEDIQUE PRODUCTS Antacid, 250/Box (80248)
- MAXTEC Phototherapy Mask, Non Woven, PK20 (R300P02)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- Iron Duck Gurneys & Stretchers