Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Olive Drab, Speed Clip
Mfr # 35850-P-OD
Zoro # G6367761
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 500 lb
- Width 16 in
- Height 1 3/4 in
- Color Olive Drab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Duck
- MFR # 35850-P-OD
- Zoro # G6367761
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 1 3/4 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Olive Drab |
Straps Count | 3 |
Industry Type | Healthcare |
Material | High Density Polyethylene |
Strapping Type | Speed Clip |
Includes | (12) Pins |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Olive Drab, Includes (12) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF853)
- MY MEDIC SuperSkin Large Bandage, 10PK (MM-SPL-MD-PK-AC-2X4-SSB-10PK)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- Iron Duck Gurneys & Stretchers