Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Olive Drab, Looped End
Mfr # 35850-OD
Zoro # G6367831
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 16 in
- Height 1 3/4 in
- Weight Capacity 500 lb
- Color Olive Drab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35850-OD
- Zoro # G6367831
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 1 3/4 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Olive Drab |
Straps Count | 3 |
Material | High Density Polyethylene |
Industry Type | Healthcare |
Strapping Type | Looped End |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Olive Drab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Antacid, Assort Fruit, 12PK (GSK739005)
- BAND-AID Bandages, Variety, PK280 (4711)
- REVLON CURL IRON PRFCT HEAT3/4"" (RV052CP)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- MJM INTERNAITONAL Folding Gurney (920-FD-PAD)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- Iron Duck Gurneys & Stretchers