Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Green, Speed Clip
Mfr # 35850-P-LG
Zoro # G6367770
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 1 3/4 in
- Weight Capacity 500 lb
- Width 16 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35850-P-LG
- Zoro # G6367770
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 1 3/4 in |
Width | 16 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Green |
Straps Count | 0 |
Strapping Type | Speed Clip |
Material | High Density Polyethylene |
Includes | (10) Pins |
Industry Type | Healthcare |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Green, Strapping Type Speed Clip, Straps Count 0, Includes (10) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- ZORO SELECT First Aid Kit Refill, Cardboard, 25 Person (9994-2150)
- PROVON Ultimate Shampoo and Body Wash, Light Floral Scent, 2,000 mL Refill, PK4, 4PK (3227-04)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7160)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- Iron Duck Gurneys & Stretchers