Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Green, Looped End
Mfr # 35850-LG
Zoro # G6367840
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 500 lb
- Height 1 3/4 in
- Width 16 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35850-LG
- Zoro # G6367840
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 1 3/4 in |
Width | 16 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Green |
Straps Count | 3 |
Industry Type | Healthcare |
Material | High Density Polyethylene |
Strapping Type | Looped End |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- AFS 2 Hole Bier Pin Plate (5711057)
- EMI Stethoscope, Red, 22" L (948)
- CLINTON Half Round, Stationary, ClintonClean™ Phlebotomy Stand (6950)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- Iron Duck Gurneys & Stretchers