Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Blue, Speed Clip
Mfr # 35850-P-BL
Zoro # G6367789
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 16 in
- Height 1 3/4 in
- Weight Capacity 500 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35850-P-BL
- Zoro # G6367789
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 1 3/4 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Blue |
Straps Count | 3 |
Material | High Density Polyethylene |
Industry Type | Healthcare |
Includes | (12) Pins |
Strapping Type | Speed Clip |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Blue, Includes (12) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE MARBLE BRECK Shampoo, 0.25 oz., PK500 (DW20852)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- ILC Replacement for Aqua-vu AV 715c Series Camcorder Battery (AV 715C SERIES CAMCORDER BATTERY AQUA-VU)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- Iron Duck Gurneys & Stretchers