Shop All Gurneys & Stretchers
Iron Duck
Spineboard, Blue, Looped End
Mfr # 35850-BL
Zoro # G6367859
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 500 lb
- Width 16 in
- Height 1 3/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Duck
- MFR # 35850-BL
- Zoro # G6367859
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 1 3/4 in |
Details
Item | Spineboard |
Weight Capacity | 500 lb |
Color | Blue |
Straps Count | 3 |
Industry Type | Healthcare |
Material | High Density Polyethylene |
Strapping Type | Looped End |
Description
Spineboard, Length 72 in, Width 16 in, Height 1 3/4 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- PRIMO Gray Wheelchair Street Tire (37-540)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- CELOX Gauze Pad, Sterile, Beige, Chitosan, PK10 (MS-FG08834291)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- Iron Duck Gurneys & Stretchers