Shop All Gurneys & Stretchers
Iron Duck
Pro-Eco Spineboard - Red
Mfr # 35719-RD
Zoro # G802692493
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35719-RD
- Zoro # G802692493
- Country of Origin United States
- Category Gurneys & Stretchers
Description
This X-Ray Translucent, Curved Spineboard Is Compatible With All Head Immobilization Devices.
Size: 72” X 16” X 2 1/4”
Weight: 16 Lbs.
Capacity: 500 Lbs.
Float Capacity: 250 Lbs.
- The Pro-Eco Is X-Ray Translucent Between Hand Holes: No Rods, Rails, Runners, Or Slots In The X-Ray Field
- Seamless Design Prevents Fluids From Entering To Eliminate Cross-Contamination
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Easier Patient Centering, And Requires Less Padding
- Design Allows Two Boards To Be Nested And Stored Together In Less Than 4” Of Space
- Compatible With All Head Immobilization Devices
- 16 Hand Holes Measure: 2” X 5-1/4”
- Tapers From 16” To 14” At Foot End
Size: 72” X 16” X 2 1/4”
Weight: 16 Lbs.
Capacity: 500 Lbs.
Float Capacity: 250 Lbs.
- The Pro-Eco Is X-Ray Translucent Between Hand Holes: No Rods, Rails, Runners, Or Slots In The X-Ray Field
- Seamless Design Prevents Fluids From Entering To Eliminate Cross-Contamination
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Easier Patient Centering, And Requires Less Padding
- Design Allows Two Boards To Be Nested And Stored Together In Less Than 4” Of Space
- Compatible With All Head Immobilization Devices
- 16 Hand Holes Measure: 2” X 5-1/4”
- Tapers From 16” To 14” At Foot End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGAL PADS ON A ROLL Pads on A Roll, 40PK (SKU-1101-SAMPLE)
- FIRST AID ONLY Bandage, Beige, Plastic, 60PK (1-060)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- BORAXO 3L Paste Hand Soap Pump Bottle, PK 4 (06058)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- MOBILEAID Emergency Evac Flexible Stretcher (71090)
- Iron Duck Gurneys & Stretchers