Iron Duck

Pedi Air Align XL - Yellow


product price: $593.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Pediatric Sized Board Is Designed For Larger Children 0-5 Years Old, With An Additional 4′′ Of Width Than The Standard Pedi Air Align (35840)
The Board’S Patented Dual Plane Head Drop System Allows You To Immobilize A Patient, Establish Neutral Spine Alignment And Maintain Their Airway All At The Same Time
The Pedi Air Align Xl Supports The Larger Occipital Area Of A Child’S Head, Allowing For Neutral Spinal Alignment And An Open, Maintainable Airway, With An Extra Four Inches Of Width For Larger Children.
This Is The Only Pediatric Immobilization Board Roto-Molded From High-Density Polyethylene (Hdpe) To Create A One Piece Seamless Product That’S Easy To Disinfect.
Designed For Pediatric Patients Ages 0-5 Years Old
Dimensions: 48” X 16” X 1.5” (4” Wider Than The Pedi Air Align Xl 35840)
Weight: 9.5 Lbs.
100% X-Ray And Ct Scan Translucent, Mri Compatible
Eligible For The Iron Duck Customization Program

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.