Shop All Oxygen Regulators
Iron Duck
Oxygen Bag, Royal Blue, 29" L, 13" W
Mfr # 34018-RB
Zoro # G6367980
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Royal Blue
- Closure Type zipper
- Height 12 in
- Features (5) Different Colored Zippered Pouches with Clear Windows, Front Panel is Covered with A Full Length Clear Vinyl Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 34018-RB
- Zoro # G6367980
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 13 in |
Length | 29 in |
Details
Item | Oxygen Bag |
Material | Nylon |
Color | Royal Blue |
Closure Type | zipper |
Features | (5) Different Colored Zippered Pouches with Clear Windows, Front Panel is Covered with A Full Length Clear Vinyl Window |
Industry Type | Healthcare |
Description
Oxygen Bag, Height 12 in, Width 13 in, Length 29 in, Material Nylon, Royal Blue, Closure Type Zipper, Features (5) Different Colored Zippered Pouches with Clear Windows, Front Panel is Covered with A Full Length Clear Vinyl Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- SUNX Sunscreen, 4 oz, Bottle, 50 SPF (18-905G)
- LIL DRUG STORE Pain Relief, 4 CT, Tablet (20-366715-97002-6)
- BOWMAN DISPENSERS Infection Prevention Station, 11-5/8inH (FD-068)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- IRON DUCK Oxygen Bag, Orange, 27" L, 13" W (34016D-OR)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- BENCHMARK SCIENTIFIC Valve, Controller (H3565-O2REG)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- Iron Duck Oxygen Regulators