Shop All Oxygen Regulators
Iron Duck
Oxygen Bag, Royal Blue, 27" L, 13" W
Mfr # 34016D-RB
Zoro # G6368017
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Royal Blue
- Closure Type zipper
- Height 11 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 34016D-RB
- Zoro # G6368017
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 11 in |
Width | 13 in |
Length | 27 in |
Details
Item | Oxygen Bag |
Material | Nylon |
Color | Royal Blue |
Closure Type | zipper |
Features | Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed |
Industry Type | Healthcare |
Description
Oxygen Bag, Height 11 in, Width 13 in, Length 27 in, Material Nylon, Royal Blue, Closure Type Zipper, Features Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Analgesic, Tube, 3.5g, PK96 (MJ1152)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- IRON DUCK Oxygen Bag, Orange, 27" L, 13" W (34016D-OR)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- Iron Duck Respiratory Equipment