Shop All Oxygen Regulators
Iron Duck
Oxygen Bag, Orange, 29" L, 13" W
Mfr # 34018-OR
Zoro # G6367999
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Orange
- Closure Type zipper
- Height 12 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 34018-OR
- Zoro # G6367999
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 13 in |
Length | 29 in |
Details
Item | Oxygen Bag |
Material | Nylon |
Color | Orange |
Closure Type | zipper |
Features | (5) Different Colored Zippered Pouches with Clear Windows, Front Panel is Covered with A Full Length Clear Vinyl Window |
Industry Type | Healthcare |
Description
Oxygen Bag, Height 12 in, Width 13 in, Length 29 in, Material Nylon, Orange, Closure Type Zipper, Features (5) Different Colored Zippered Pouches with Clear Windows, Front Panel is Covered with A Full Length Clear Vinyl Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- MUTUAL INDUSTRIES Wall Mountable Eye Wash Station, 32 Oz. (50010)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-910)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- IRON DUCK Oxygen Bag, Orange, 27" L, 13" W (34016D-OR)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- Iron Duck Oxygen Regulators