Shop All Oxygen Regulators
Iron Duck
Oxygen Bag, Orange, 27" L, 13" W
Mfr # 34016D-OR
Zoro # G6368026
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Color Orange
- Height 11 in
- Features Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 34016D-OR
- Zoro # G6368026
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 11 in |
Width | 13 in |
Length | 27 in |
Details
Item | Oxygen Bag |
Material | Nylon |
Closure Type | zipper |
Color | Orange |
Features | Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed |
Industry Type | Healthcare |
Description
Oxygen Bag, Height 11 in, Width 13 in, Length 27 in, Material Nylon, Orange, Closure Type Zipper, Features Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- SAN JAMAR Knuckle Bandage Refill, PK3 (MKBR903)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- SUN+SOL Hand Body Lotion, 300PK (HA-SUN-004A)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- Iron Duck Oxygen Regulators