Shop All Medical Equipment Bags & Cases
Iron Duck
Overdose Bag, Hi-Vis Yellow, 7-1/2" L
Mfr # 36010-SY
Zoro # G6367886
original price:
$50.99
22% off
new price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 2 in
- Features Storage for 2 Pre-Filled Naloxone Syringes, Inside Mesh Pouch for Storage of Multiple Devices
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 36010-SY
- Zoro # G6367886
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 2 in |
Width | 3 1/2 in |
Length | 7 1/2 in |
Details
Item | Overdose Bag |
Material | Nylon |
Closure Type | zipper |
Color | Hi-Visibility Yellow |
Features | Storage for 2 Pre-Filled Naloxone Syringes, Inside Mesh Pouch for Storage of Multiple Devices |
Industry Type | Healthcare |
Description
Overdose Bag, Height 2 in, Width 3 1/2 in, Length 7 1/2 in, Material Nylon, Hi-Visibility Yellow, Closure Type Zipper, Features Storage for 2 Pre-Filled Naloxone Syringes, Inside Mesh Pouch for Storage of Multiple Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPAX Tampons w/Applicator, 5 1/4 in L, Reg, PK12 (24751)
- DYNAREX Self-Adhesive Bandage, 3 in. x 5 yd., PK24 (3189)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- DRIVE MEDICAL Disposable Suction Canisters, 800CC, Pack of 12 (610-12b)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- Iron Duck Medical Equipment Bags & Cases