Shop All Medical Equipment Bags & Cases
Iron Duck
Gear Bag, Orange, 23" L, 16" W
Mfr # 33031-OR
Zoro # G6368050
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Height 12 in
- Width 16 in
- Features Zippered Pouch for Flat Goods, C-Collars, Uniforms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 33031-OR
- Zoro # G6368050
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 12 in |
Width | 16 in |
Length | 23 in |
Details
Item | Gear Bag |
Material | Nylon |
Closure Type | zipper |
Color | Orange |
Features | Zippered Pouch for Flat Goods, C-Collars, Uniforms |
Industry Type | Healthcare |
Description
Gear Bag, Height 12 in, Width 16 in, Length 23 in, Material Nylon, Orange, Closure Type Zipper, Features Zippered Pouch for Flat Goods, C-Collars, Uniforms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DIAGNOSTIC CORP ADC® Advantage„¢ 2200 Fingertip Pulse Oximeter with LED Display (2200)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- 3M MASK TAPE 2" / 233+ (3M26340)
- KAPAK BY AMPAC Chain of Custody Bag, 10inLx6inW, PK500 (EVD 0610)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- Iron Duck Medical Equipment Bags & Cases