Shop All Gurneys & Stretchers
Iron Duck
Folding Spineboard, Yellow, Speed Clip
Mfr # 35940-P-YL
Zoro # G6367691
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 16 in
- Height 2 in
- Weight Capacity 500 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35940-P-YL
- Zoro # G6367691
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 2 in |
Details
Item | Folding Spineboard |
Weight Capacity | 500 lb |
Color | Yellow |
Straps Count | 3 |
Material | High Density Polyethylene |
Includes | (12) Pins |
Industry Type | Healthcare |
Strapping Type | Speed Clip |
Description
Folding Spineboard, Length 72 in, Width 16 in, Height 2 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Yellow, Strapping Type Speed Clip, Straps Count 3, Includes (12) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Antiseptic Wipes, PK25 (51028)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fingertip Fabric Bandages, PK20 (FAE-6101)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- Iron Duck Gurneys & Stretchers