Shop All Gurneys & Stretchers
Iron Duck
Folding Spineboard, Blue, Speed Clip
Mfr # 35940-P-BL
Zoro # G6367700
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 500 lb
- Height 2 in
- Width 16 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35940-P-BL
- Zoro # G6367700
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 2 in |
Width | 16 in |
Details
Item | Folding Spineboard |
Weight Capacity | 500 lb |
Color | Blue |
Straps Count | 3 |
Includes | (12) Pins |
Industry Type | Healthcare |
Material | High Density Polyethylene |
Strapping Type | Speed Clip |
Description
Folding Spineboard, Length 72 in, Width 16 in, Height 2 in, Weight Capacity 500 lb, Material High Density Polyethylene, Color Blue, Strapping Type Speed Clip, Straps Count 3, Includes (12) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- NEXCARE Waterproof Dressing, 4 x 4.75", PK12 (H1626)
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- NOURISH BEAUTE Hair Growth Shampoo (200-1250-0001)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- Iron Duck Gurneys & Stretchers