Shop All Medical Equipment Bags & Cases
Iron Duck
Breathsaver Plus - Red
Mfr # 34016DP-RD
Zoro # G302689733
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 34016DP-RD
- Zoro # G302689733
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Description
The Breathsaver Plus Is One Of The Most Popular And Versatile Airway Management Bags On The Market. Featuring The Same Quality Materials, Exacting Workmanship And Functional Design That Iron Duck Is Known For, This Bag Efficiently Organizes Tank, Valve Masks, Airway Adjuncts, Hand-Held Suction And Multiple Trauma Supplies.
Dimensions: 27” L X 13” W X 11” H – 3,861 Cu In – 5Lbs.
- Three Roomy Exterior Pockets!
- The Fully-Opening Front Pocket Features A Flat Zippered Compartment Under A Split Pouch Covered With Generously Sized Gussets And Tacked Elastic Holders For Small Diagnostic And Trauma Supplies.
- Carry Hard Collars In The Full-Length, 3/4 Opening Rear Pocket; Lined On The Interior Side With Tacked Elastic Tool Holders.
- The Fully-Opening End Pocket Offers Fast Exterior Access To The Regulator And Shut Off Valve (“D” Or Jumbo “D” Size Tank Not Included) And A Flat Compartment Is Lined With Hard Plastic To Hold Masks And Tubing While Protecting The Regulator. Or, Insert A Hard Plastic Wall Between The Pocket And The Main Compartment For A Fully Functional Pocket.
- Inside, Nylon Gussets Surround A Clear Vinyl Window In The Full-Length, Fold-Back Lid Pocket For Easy Idenfication Of Contents Secured In The Elastic Tool Holders.
- The Large Main Compartment Offers A Removable Liner Over Closed-Cell Foam And Plastic Stiffener. The Walls Are Lined With Mesh Pouches And Multiple Sizes Of Tacked Elastic Tool And Module Holders, For Easy Organization. Durable Nylon Tank Straps Secure The O2.
Dimensions: 27” L X 13” W X 11” H – 3,861 Cu In – 5Lbs.
- Three Roomy Exterior Pockets!
- The Fully-Opening Front Pocket Features A Flat Zippered Compartment Under A Split Pouch Covered With Generously Sized Gussets And Tacked Elastic Holders For Small Diagnostic And Trauma Supplies.
- Carry Hard Collars In The Full-Length, 3/4 Opening Rear Pocket; Lined On The Interior Side With Tacked Elastic Tool Holders.
- The Fully-Opening End Pocket Offers Fast Exterior Access To The Regulator And Shut Off Valve (“D” Or Jumbo “D” Size Tank Not Included) And A Flat Compartment Is Lined With Hard Plastic To Hold Masks And Tubing While Protecting The Regulator. Or, Insert A Hard Plastic Wall Between The Pocket And The Main Compartment For A Fully Functional Pocket.
- Inside, Nylon Gussets Surround A Clear Vinyl Window In The Full-Length, Fold-Back Lid Pocket For Easy Idenfication Of Contents Secured In The Elastic Tool Holders.
- The Large Main Compartment Offers A Removable Liner Over Closed-Cell Foam And Plastic Stiffener. The Walls Are Lined With Mesh Pouches And Multiple Sizes Of Tacked Elastic Tool And Module Holders, For Easy Organization. Durable Nylon Tank Straps Secure The O2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Soft Care All Purpose Liquid, Gentle Floral, 1 gal Bottle, PK4 (100920026)
- MCKESSON Medi-Pak Respiratory Set-Up Bag, 500PK (79-RDS21216)
- MEDLINE Digital Blood Pressure Monitor, Blue (MIIMDS3001)
- FIRST AID ONLY Elbow and Knee Bandage, Plastic, PK25 (H109)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- MEDSOURCE Laryngoscope Bag, Polyester, Blue, 30 in. L (MS-46350)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- Iron Duck Medical Equipment Bags & Cases