Shop All Fog Lamps & Fog Lights
Iron Cross
Iron Cross IRO20-LEDKIT 18W Bumper Fog Light Kit; Black
Mfr # IRO20-LEDKIT
Zoro # G503712742
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Cross
- MFR # IRO20-LEDKIT
- Zoro # G503712742
- UPC # 636757861153
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
Features
- Bumper fog light kit
- Fit for 20-22-24 series front Bumpers
- Two round lights
- Complete plug and play ready
- Body Color: Black
- Material: Diecast Aluminum
- Lens Material: Polycarbonate
- LED Power: 18W
- Raw Lumens: 1440
- Operating Voltage: 10-30V
- Color Temperature: 6000K
- Mounting: Single Post U-Bolt
- Beam Pattern: 10 Degree Spot
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson LG-142178 Venture Landing Gear Motor (LG-142178)
- BALDWIN FILTERS Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In (PF225)
- GATES Vacuum Hose Pbb Vacuum Hose, 27233 (27233)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (689-RB)
- TYC PRODUCTS Fog Light Assembly, 19-6044-00-9 (19-6044-00-9)
- HANDY PACK Fog Light Connector, HP3970 (HP3970)
- TRAILFX FOG LIGHTS 3 Inch Cube 20 Watt 90 Degree Flood Beam 2400 Raw Lumens 1500 Effective Lumens (2X2CFBKPR)
- SPEC-D TUNING Ford F250 F350 F450 Fog Lights With Clear Lens 99-04 (LF-F25099COEM-HZ)
- RACE SPORT Universal Round 3In Fog Projector Kit W/ White Halo Ring Pr (RS-3W-FOG)
- SPEC-D TUNING Ford Expedition Fog Lights With Clear Lens 07-12 (LF-EPED07COEM-HZ)
- RACE SPORT T15 Hi-Power Led Projector Led Reverse Bulbs (Pair) Pr (RS-T15-LAMP-PR)
- Iron Cross Automotive Lighting