Shop All Coffee and Tea
Iron Brew
Coffee, 0.12 oz. Net Weight, Ground, PK12
Mfr # C-1CT-12DCFSS
Zoro # G6635730
product price: $12.69
/pk 12, $1.06/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Flavor 100% Arabica
- Coffee Roast/Tea Type Medium
- Caffeine Type Decaffeinated
- Package Weight 0.4 oz
- Package Net Weight 4.80 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Brew
- MFR # C-1CT-12DCFSS
- Zoro # G6635730
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Flavor | 100% Arabica |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Decaffeinated |
Package Weight | 0.4 oz |
Package Net Weight | 4.80 oz. |
Individual Package Weight | 0.40 oz. |
Beverage Format | Ground |
Net Weight | 4.8 oz |
Beverage Package Style | Pod |
Product Type | Coffee |
Sub-Brand | Iron Brew |
Description
Coffee, Net Weight 4.8 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.4 oz, Sub-Brand Iron Brew, Beverage Flavor 100 Percent Arabica, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Sharpening Steel, Fine Edge Pro, 9" (32547-232)
- KETTLE FOODS Kettle Potato Chip Backyard BBQ 1.5 oz., PK24 (803079)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Clear 6pk (60033)
- TOUCH OF COLOR Pastel Blue Dinner Napkins 3 ply, 8.5"x8", 250PK (59157B)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5C)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12BRSS)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5BR)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5SB)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12SPSS)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5FR)
- COFFEE BEAN & TEA LEAF House Blend, Soft Coffee Pods, PK96 PK (019130)
- Iron Brew Coffee and Tea