Shop All Plain-Toe Work Boots and Shoes
Iron Age
Work Boots, Comp, Brw, 13W, PR
Mfr # IA0195
Zoro # G5522115
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Wellington Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Age
- MFR # IA0195
- Zoro # G5522115
- UPC # 690774232006
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 10 in |
Footwear Size | 13 |
Width | W |
Overall Height | 10 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-011)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- ENDURA Glove, A6, Insulated, Medium, PR (378GKGTLM)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- IRON AGE Work Boots, Comp, Brw, 10M, PR (IA0195)
- IRON AGE Work Boots, Comp, Brw, 12W, PR (IA0195)
- IRON AGE Work Boots, Comp, 6In., Blk, 13W, PR (IA0160)
- IRON AGE Work Boots Comp, 6In., Brown, 10W, PR (IA0160)
- IRON AGE Wellington Boots, Composite, Mn, 10M, PR (IA0194)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- Iron Age Plain-Toe Work Boots and Shoes