Shop All Plain-Toe Work Boots and Shoes
Iron Age
Work Boots, Comp, 8In., Brw, 9M, PR
Mfr # IA0180
Zoro # G5036753
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 8 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Age
- MFR # IA0180
- Zoro # G5036753
- UPC # 690774208964
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 9 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA0180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- IRON AGE Wellington Boots, Composite, Mn, 10W, PR (IA0194)
- IRON AGE Wellington Boots, Composite, Mn, 10M, PR (IA0194)
- IRON AGE Wellington Boots, Composite, Mn, 9-1/2W, PR (IA0194)
- IRON AGE Work Boots Comp, 6In., Brown, 10W, PR (IA0160)
- IRON AGE Work Boots, Comp, Brw, 11-1/2M, PR (IA0195)
- IRON AGE Work Boots, Comp, Brw, 9M, PR (IA0195)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Iron Age Plain-Toe Work Boots and Shoes