Shop All Plain-Toe Work Boots and Shoes
Iron Age
Wellington Boots, Comp, Mn, 11-1/2M, PR
Mfr # IA0194
Zoro # G5626101
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11.5
- Material Upper: Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
- Gender Men's
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Age
- MFR # IA0194
- Zoro # G5626101
- UPC # 690774209664
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 11 in |
Footwear Size | 11 1/2 |
Width | M |
Overall Height | 11 in |
Size (PRINT) | 11 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No, Style Number 194
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG W/ HOSE (3556-CA)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- IRON AGE Wellington Boots, Composite, Mn, 13W, PR (IA0194)
- IRON AGE Wellington Boots, Comp, Mn, 10-1/2W, PR (IA0194)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- IRON AGE Work Boots, Comp, Brw, 12W, PR (IA0195)
- IRON AGE Wellington Boots, Composite, Mn, 10M, PR (IA0194)
- IRON AGE Work Boots, Comp, Brw, 6-1/2W, PR (IA0195)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- Iron Age Foot Protection