Shop All Composite Toe Boots and Shoes
Iron Age
Size 9 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # IA5007
Zoro # G4481023
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Age
- MFR # IA5007
- Zoro # G4481023
- UPC # 690774123892
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA5007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, Hot, 7in X 5in Decal, 5" H, 7" W, Landscape, Hot (OS-DS-D-57-L-19399)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107521729)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 13 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (IA5002)
- IRON AGE Size 8 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 11 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- CAROLINA SHOE Wrk Boots, Men, 11, EEE, Lea. Midso., 8inH, PR (CA9528)
- Iron Age Composite Toe Boots and Shoes