Shop All Steel Toe Boots
Iron Age
Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # IA5150
Zoro # G5460007
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Age
- MFR # IA5150
- Zoro # G5460007
- UPC # 690774186392
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 7 1/2 |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA5150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X, Lime Premium Black Series Insulated Pant (IN410-2X)
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (3W646)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- IRON AGE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 12W Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- FLORSHEIM Size 5-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- Iron Age Foot Protection