Shop All Composite Toe Boots and Shoes
Iron Age
Size 15 Men's 8 in Work Boot Composite Work Boot, Brown/Black
Mfr # IA9650
Zoro # G5507923
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Brown
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Age
- MFR # IA9650
- Zoro # G5507923
- UPC # 690774187979
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Width | W |
Footwear Width | W |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 15 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- KLEENGUARD Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series (18631)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- IRON AGE Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (IA5002)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- CARHARTT Work Boots, Mens, 8, W, Insulated, Drk Brn, PR (CMF8389-8W)
- Iron Age Foot Protection