Shop All Composite Toe Boots and Shoes
Iron Age
Size 13 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # IA5007
Zoro # G4501691
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Age
- MFR # IA5007
- Zoro # G4501691
- UPC # 690774123960
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA5007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Kidskin Palm, 2XL, PR (24-C2X)
- QWIKPRODUCTS QwikSmoke Universal Smoke Detector Test Gas (QT2330)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit Refill (NVK3000R)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 9 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 11 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (IA5002)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Iron Age Foot Protection