Shop All Steel Toe Boots
Iron Age
Size 11 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # IA5016
Zoro # G4504421
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Age
- MFR # IA5016
- Zoro # G4504421
- UPC # 690774125025
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | W |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- PHYSICIANSCARE Eye Wash Station, 2 16 oz. (24-102)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- ACCUFORM Ice Alert Indicator Sign, 6 in Height, 6 in Width, Aluminum, Plastic, Circle, No Text (487D05)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- NORTHSIDE Size 8 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX080XXX)
- Iron Age Steel Toe Boots