Shop All Composite Toe Boots and Shoes
Iron Age
Size 11 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # IA5002
Zoro # G4480332
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Age
- MFR # IA5002
- Zoro # G4480332
- UPC # 690774118737
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number IA5002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-S)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- ONGUARD 3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC (7601700)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- IRON AGE Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (IA5002)
- IRON AGE Size 11 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 8 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- Iron Age Foot Protection