Shop All Composite Toe Boots and Shoes
Iron Age
Mens Brown Comp Toe 6 in Waterproof, PR
Mfr # IA5062
Zoro # G607844646
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Width 12
- Height 5
- Upper Boot Material Waterproof Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Age
- MFR # IA5062
- Zoro # G607844646
- UPC # 690774505391
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5M |
Footwear Width | 12 |
Height | 5 |
Details
Item | Mens Brown Comp Toe 6 in Waterproof |
Color | Brown |
Upper Boot Material | Waterproof Leather |
Description
Mens Brown Comp Toe 6 in Waterproof, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- FRED SILVER Convex Security Mirror (PLXR-26)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 5XL (LUX-TENR-Y5X)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- IRON AGE Size 9 Men's 6 in Work Boot Composite Work Boot, Black (IA5007)
- IRON AGE Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (IA5002)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- Iron Age Foot Protection