Iron-A-Way UD-42 With Raised White Door; Right Hinged
Mfr # UD42RWU
Zoro # G903769735
Product Information
- Brand Iron-A-Way
- MFR # UD42RWU
- Zoro # G903769735
- Country of Origin China
- Category Ironing Boards
Description
This is a specialty model that meets universal design requirements with a 42" ironing board. It features upper and lower iron storage so a person in a seated position or standing may comfortably and conveniently use this ironing center. The standard length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The on/off illuminated rocker switch turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Raised White
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- COMPACT Compact Coreless Big Roll 2 Ply White Bath Tissue, PK18 (19378)
- ATRIX Clear 5.6' Hose (AVPA008)
- 3M Sorbents, 8 gal, 7 in x 15 in, Universal, White, Polyester (P-300)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- REV-A-SHELF Rev-A-Shelf - Adjustable Pullout Folding Retractable Ironing Board with Ball-Bearing Slides, Gray (VIB-20CR)
- HOMZ IRONING BOARD COVER CTN (1945112)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- POLDER OTD IRON BRD MOUNT (90617-05)
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- Iron-A-Way Ironing Boards