Iron-A-Way UD-42 With Raised White Door; Left Hinged
Mfr # UD42RWU-LH
Zoro # G403769464
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # UD42RWU-LH
- Zoro # G403769464
- Country of Origin China
- Category Ironing Boards
Description
This is a specialty model that meets universal design requirements with a 42" ironing board. It features upper and lower iron storage so a person in a seated position or standing may comfortably and conveniently use this ironing center. The standard length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The on/off illuminated rocker switch turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Raised White
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Orange, Aluminum (29597)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- WINDEX Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK (322338)
- KLEENEX Towels & Wipes, White, Box, Cloth-Like, 120 Wipes, Unscented, 120 PK (01701)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- POLDER OTD IRON BRD MOUNT (90617-05)
- CAMCO FOLDING IRONING BOARD (43904)
- POLDER Iron Pad&Covr Med Use Bl (IBC-9554-623)
- HOMZ LAUNDRY/SEYMOUR Ironing Board Cover/Pad (1925028)
- Iron-A-Way Ironing Boards