Iron-A-Way UD-42 With Raised Maple Door; Left Hinged
Mfr # UD42RMU-LH
Zoro # G303769410
Product Information
- Brand Iron-A-Way
- MFR # UD42RMU-LH
- Zoro # G303769410
- Country of Origin China
- Category Ironing Boards
Description
This is a specialty model that meets universal design requirements with a 42" ironing board. It features upper and lower iron storage so a person in a seated position or standing may comfortably and conveniently use this ironing center. The standard length board coupled with the adjustable swivel creates the overall maximum flexibility and a 4-inch height adjustment lets you choose the most comfortable ironing board height. The on/off illuminated rocker switch turns on power to the built-in work light and the electrical outlet. The electrical cord wrap and restraints help guide the cord over the board, eliminating potential snags. You can leave your iron plugged in at all times and when finished, store it while hot. A built-in safety switch disconnects all power when the board is returned to the upright position. The increased hot iron storage compartment allows for storage of most irons.
Specifications- Door Style: Raised Maple
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- NOBLES/TENNANT TRANSAXLE - WITH 24V MOTOR, , FITS TENNANT T5/NOBLES SS5 (1021168)
- TOUGH GUY 5 in String Mop Head, 16 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML9)
- MINWAX 32 Oz. Wood Cabinet Cleaner (521270004)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- HOME BASICS Home Basics Wall Mounted Vinyl Iron and Ironing Board Holder (ZOR96172)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- SUNBEAM ironing Board Holder, White (3963001000)
- Iron-A-Way Ironing Boards