Iron-A-Way NE-46 With Raised Maple Door; Right Hinged
Mfr # NE46RMU
Zoro # G803769798
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # NE46RMU
- Zoro # G803769798
- Country of Origin China
- Category Ironing Boards
Description
This is built with the same quality features as the E-46, but is a non-electrical model with a fixed position 46" ironing board requiring a nearby outlet to plug in your iron. The premium length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy double telescoping steel support legs provide for outstanding stability. When finished ironing, you can store the iron while still hot. The oversized iron storage area will hold the majority of irons being sold today. The Hot Iron Rest is the perfect spot to rest a warm iron and prevent scorching when adjusting garments for continued ironing.
Specifications- Door Style: Raised Maple
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 60.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 84102102 Bronco 20 Gallon White Flat Round Trash Can Lid (271341021WH)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- COASTWIDE HIGH-DENSITY CAN LINERS, 33 GAL, 16 MIC, 33in X 40in, NATURAL, 250PK (814906)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- POLDER OTD IRON BRD MOUNT (90617-05)
- REV-A-SHELF Rev-A-Shelf Elite Rotating Ironing Board for Custom LaundryCloset Systems (CROIBSL-14-SM-1)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- HONEY-CAN-DO Honey-Can-Do 36 in. H X 54 in. W X 13 in. L Ironing Board with Iron Rest Pad Included (BRD-09306)
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- WHITMOR IRONG BOARD COVER&PAD GRY (5692-13055)
- CAMCO FOLDING IRONING BOARD (43904)
- Iron-A-Way Ironing Boards