Iron-A-Way NE-46 With Flat White Door; Left Hinged
Mfr # NE46FWU-LH
Zoro # G203769831
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron-A-Way
- MFR # NE46FWU-LH
- Zoro # G203769831
- Country of Origin China
- Category Ironing Boards
Description
This is built with the same quality features as the E-46, but is a non-electrical model with a fixed position 46" ironing board requiring a nearby outlet to plug in your iron. The premium length board coupled with the ventilated top provides an excellent surface for steam ironing. The sturdy double telescoping steel support legs provide for outstanding stability. When finished ironing, you can store the iron while still hot. The oversized iron storage area will hold the majority of irons being sold today. The Hot Iron Rest is the perfect spot to rest a warm iron and prevent scorching when adjusting garments for continued ironing.
Specifications- Door Style: Flat White
- Dimensions: 7.75" D x 15" W x 60.625" L
- Weight: 60.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 32 gal, 32 in x 44 in, Universal, Green, Polypropylene, 30 PK (G-3244H)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, Plastic (FG354060BLA)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- PIG Sorbents, 7 gal, 27 in x 36 in, Oil, White, Polypropylene (PIL104)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- PRESSTO VALET Ironing Board Pressitge Blue (PV8257XD)
- SUNBEAM Ironing Board Holder, Black (3963005000)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- POLDER HOUSEWARES Polder Housewares IBC-9349-69 Ironing Board Pad & Cover 49 x 18 in. (6208656)
- SUNBEAM Iron Organizer, Black (3974000000)
- Iron-A-Way Ironing Boards